Horizon Mfg. Lockout Tagout Hasp, 5504, Interlocking Style, 1-1/2" Opening, Red - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Horizon Mfg. Lockout Tagout Interlocking Hasps, 5504, 1-1/2" Opening, Red
1.5" opening Hasp for Lockout Tagout. Interlocking style, steel with Red rubberized coating. Make sure all machinery stays locked out until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents. Constructed of heavy-duty steel which resists tampering, zinc plated to prevent rusting. Red rubberized coating. Holds up to 6 padlocks.
1.5" opening Hasp for Lockout Tagout. Interlocking style, steel with Red rubberized coating. Make sure all machinery stays locked out until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents. Constructed of heavy-duty steel which resists tampering, zinc plated to prevent rusting. Red rubberized coating. Holds up to 6 padlocks.
PRICE
$132.00 Sold in packages of 12 / $11.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/4 in |
| Height | 3/8 in |
| Jaw Diameter | 1-1/2" |
Product Details
| Padlock Capacity | 6 |
| Material | Steel |
| Number of Compartments | 1-1/2" dia. Opening |
| Package Quantity | 12 |
| Description | Interlocking Lockout Hasp |
| Color | Red |
| Manufacturers Part Number | 5504 |
| Brand | Horizon Manufacturing |