- Lockout by multiple workers at each lockout point
- Keeps equipment inoperative while repairs or adjustments are made
- Control cannot be turned on until last worker's padlock is removed from hasp
- Dual jaw, spark resistant aluminum
- Dimensions are 2" X 5-7/8" (5cm X 14.9cm) with 1" X 1-1/2" (2.5cm X 3.8cm) inside jaw diameter, holds up to 8 padlocks
Master Lock® Lockout Hasp, Aluminum, 2"W X 5-7/8"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$12.50
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shackle Length | 5-7/8 in |
| Jaw Diameter | 1" & 1-1/2" |
| Shackle Width | 2 in |
Product Details
| Padlock Capacity | 8 |
| Material | Aluminum |
| Number of Compartments | 1" X 1-1/2" Jaw dia. |
| Package Quantity | 1 |
| Description | Lockout Hasp |
| Color | Silver |
| Manufacturers Part Number | 429 |
| Brand | Master Lock |