ZING RecycLockout Lockout Tagout Hasp 1.5", Recycled Plastic, 7109
Write a Review
|
Questions & Answers (0)
Product Description
ZING RecycLockout Lockout Tagout Hasp, secures switches, valves and other energy devices from use, 1.5" closed hasp hole, accommodates 6 padlocks with shackles up to 3/8" diameter, heavy-duty high visible red non-conductive 50% recycled plastic, UL Validated, supports sustainability initiatives and LEED credits, measures 4-1/2"L x 1-1/2"W, Made in the USA.
PRICE
$9.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1.50 in |
| Height | 4.50 in |
| Weight | 0.1 lbs |
| Accepts Shackle Up To | 3/8" diameter |
| Size | 4.50 |
| Hasp Length | 4.50 in |
| Jaw Diameter | 1.5" |
Product Details
| Padlock Capacity | 6 |
| Color | Red |
| Number of Locking Points | 6 |
| Material | Plastic |
| Description | RecycLockout Lockout Tagout Hasp 1.5 Inch, Recycled Plastic |
| Package Quantity | 1 |
| Manufacturers Part Number | 7109 |
| Brand | Zing |