ZING Lockout Tagout Hasp 12 Hole, 7240
Write a Review
|
Questions & Answers (0)
Product Description
12 Hole Lockout Hasp is designed to secure switches, valves and other energy devices from use while equipment is being serviced or repaired.
PRICE
$21.25
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2.25 in |
| Height | .3 in |
| Weight | 0.4 lbs |
| Accepts Shackle Up To | 3/8" diameter |
| Size | 2.25 |
| Hasp Length | 2.25 in |
| Jaw Diameter | 1.5" |
Product Details
| Padlock Capacity | 12 |
| Color | Red |
| Material | Steel |
| Description | Lockout Tagout Hasp 12 Hole |
| Package Quantity | 1 |
| Manufacturers Part Number | 7240 |
| Brand | Zing |