Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143289

MPN #: SLTHS104CLR

Snap-Loc® S-Hook Loop Cam Tie-Down Strap, 1500 lb. Capacity, 1" x 4'

Product Description
Snap-Loc® 1 x 48 inch S-Hook Loop Strap with Cam is stronger and safer than rope/bungees and quickly bundles/ties down pipe, lumber, ladders, nets, tarps and more to pickups, trucks, trailers, racks, walls, floors, ceilings and more!

Features:
  • The Problem: Cheap hook straps break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money
  • The Solution: The Snap-Loc® System securely anchors all sized cargo items where you need it, uses long-lasting professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high-capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion
  • USA Heavy Duty Built To Last: USA made long lasting 1 inch wide polyester strap webbing with steel zinc plated hardware to resist contaminants/weather. Hook/loop fastener neatly stows strap away
  • Easier: Loop end bundle/ties down pipe, lumber, ladders, nets, tarps and more to pickups, trucks, trailers, racks, walls, floors, ceilings and more. Cam buckle cinches items firmly in place
  • Faster: Loop end quickly wraps around and connects to most items. Quick-release cam buckle connects and disconnects with a spring-loaded lever
  • Safer: Much stronger than bungee cords and rope. Cinch buckle locks strap in place and doesn't dangerously spring back or break like bungee cords
  • Specifications: 1,500 lb. break 500 lb. WLL. 12 inch lead end fits best with more trucks and trailers. Professional off-road sports strap. See other Snap-Loc® items for more straps and accessories


PRICE
$8.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 ft
Width1 in
Height1 in
Weight0.7 lbs
Ultimate Load Strength Weight Capacity1500 lbs
Working Load Weight Limit500 lbs

Product Details

Assembly RequiredNo
TypeS-Hook Loop Cam Tie-Down Strap
ColorRed
End FittingS-Hook
MaterialPolyester
DescriptionS-Hook Loop Cam Tie-Down Strap
Package Quantity1
Manufacturers Part NumberSLTHS104CLR
BrandSnap-Loc