Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Snap-Loc

Model # :WBB962911

MPN #: SLTE208RR

Snap-Loc® SLTE208RR E-Strap 2"X8' Ratchet Red With Hook & Loop Storage Fastener

Product Description
This Made in USA Logistic E-Strap features our heavy duty Ratchet Buckle that separate us from the competition. Our 18 inch lead end with 8 foot overall length will perfectly fit around everything you typically move. The sewn on Hook & Loop Fastener neatly store away strap when not in use and also secure excess strap during use. Heavy duty 2" wide Polyester strap webbing easily achieves the 4,400 lb. Break Strength rating (1,467 lb. working load). Our Positive Locking zinc plated E-Fitting ends fit "Snaplocs" (E-track Singles) and traditional E-Track. You should treat your toys and expensive cargo better So replace your outdated, tangled, wimpy S-Hook straps with Snap-Loc Cargo Control Systems "E-Straps and Snaplocs" on your Pickup Trucks, Trailers, Truck Racks and more

CLEARANCE PRICE
$15.99

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width2 in
Height1-1/2 in
Weight2 lbs
Ultimate Load Strength Weight Capacity4400 lbs
Working Load Weight Limit Range1001 to 2000 lbs
Ultimate Load Strength Capacity Range3001 to 5000 lbs
Working Load Weight Limit1467 lbs

Product Details

Type"E" Type End Fitting
ColorRed
End FittingE-Fitting
MaterialPolyester, Steel
DescriptionLogistic E-Strap 2"x8' with Ratchet
Package Quantity1
Manufacturers Part NumberSLTE208RR
BrandSnap-Loc