Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Snap-Loc

Model # :WBB3143295

MPN #: SLTHS108RR2

Snap-Loc® S-Hook Ratchet Tie-Down Strap, 2500 lb. Capacity, 1" x 8', Pack of 2

Product Description
Snap-Loc® 1 x 96 inch S-Hook Strap with Ratchet is stronger and safer than rope/bungees and quickly bundles/ties down pipe, lumber, ladders, nets, tarps and more to pickups, trucks, trailers, racks, walls, floors, ceilings and more!

Features:
  • The Problem: Cheap hook straps break often causing valuable items to dangerously fall, tangle into a frustrating ball of spaghetti and waste your time and money
  • The Solution: The Snap-Loc® System securely anchors all sized cargo items where you need it, uses long lasting professional movers straps and stows away neatly in small spaces. You're going to love it! Our E-Track System also coordinates with the Snap-Loc® Dolly System to easily move more in less time with high capacity smooth rolling casters, E-Track Strap attachment and Push Cart Panel Cart conversion
  • USA Heavy Duty Built To Last: USA made long lasting 1 inch wide polyester strap webbing with steel zinc plated hardware to resist contaminants/weather. Hook/loop fastener neatly stows strap away
  • Easier: S-Hook end bundle/ties down pipe, lumber, ladders, nets, tarps and more to pickups, trucks, trailers, racks, walls, floors, ceilings and more. Ratchet buckle torques items firmly in place
  • Faster: General purpose S-hook ends quickly connect to most items. Quick torquing Ratchet buckle connects and disconnects with spring loaded lever
  • Safer: Much stronger than bungee cords and rope. Ratchet buckle locks strap in place and doesn't dangerously spring back or break like bungee cords
  • Specifications: 2,500 lb. break 833 lb. WLL. 12 inch lead end fits best with more trucks and trailers. Professional off-road sports strap. See other Snap-Loc® items for more straps and accessories
  • Includes: 2 Strap


PRICE
$24.99

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 ft
Width1 in
Height1-1/2 in
Weight1 lbs
Ultimate Load Strength Weight Capacity2500 lbs
Working Load Weight Limit833 lbs

Product Details

Assembly RequiredNo
TypeS-Hook Ratchet Tie-Down Strap
ColorRed
End FittingS-Hook
MaterialPolyester, Steel
DescriptionS-Hook Ratchet Tie-Down Strap
Package Quantity2
Manufacturers Part NumberSLTHS108RR2
BrandSnap-Loc