DeWalt® eng. by Powers 05205S-PWR-Lok-Bolt™ (AS) Sleeve Anchor, Round Head 1/4" x 1-3/8" - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Lok-Bolt™ (AS) Sleeve Expansion Anchor, Round Head 1/4" X 1-3/8"
The Lok-Bolt™ anchor is a pre-assembled single unit sleeve anchor available in carbon steel and stainless steel, which can be used in concrete, block, brick and Stone. Extension sleeves are added to create longer lengths.
The Lok-Bolt™ anchor is a pre-assembled single unit sleeve anchor available in carbon steel and stainless steel, which can be used in concrete, block, brick and Stone. Extension sleeves are added to create longer lengths.
PRICE
$46.00 Sold in packages of 100 / $0.46 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/8 in |
| Size | 1/4" |
| Drill Diameter | 1/4 in |
| Head | Round ft |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | 05205S-PWR |
| Anchor Type | Sleeve Expansion Anchor |
| Brand | DeWalt |