Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
DeWalt

Model # :WBB701487

MPN #: 05360S-PWR

DeWalt® eng. by Powers 05360S-PWR - Lok-Bolt™ (AS) Sleeve Anchor, Flat Head, 3/8" x 6" - Pkg Qty 50

Product Description
Lok-Bolt™ (AS) Sleeve Expansion Anchor, Flat Head, 3/8" X 6"

The Lok-Bolt™ anchor is a pre-assembled single unit sleeve anchor available in carbon steel and stainless steel, which can be used in concrete, block, brick and Stone. Extension sleeves are added to create longer lengths.

PRICE
$58.50  Sold in packages of 50 / $1.17 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Size3/8"
Drill Diameter3/8 in
HeadFlat

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity50
Manufacturers Part Number05360S-PWR
Anchor TypeSleeve Expansion Anchor
BrandDeWalt