Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Expert E113950 Long Arm Hex Key, 3-1/32" Handle Length, 5/64" Tip

Expert E113950 Long Arm Hex Key, 3-1/32" Handle Length, 5/64" Tip

Item #: WBB1025553

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1.33

Save $0.07 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Bondhus 13905 3/32" Hex L-Wrench - Long - Pkg Qty 100

Bondhus 13905 3/32" Hex L-Wrench - Long - Pkg Qty 100

Bondhus 10910 3/16" Balldriver L-Wrench - Pkg Qty 10

Bondhus 10910 3/16" Balldriver L-Wrench - Pkg Qty 10

Bondhus 12109 5/32" Hex L-Wrench - Long - Pkg Qty 10

Bondhus 12109 5/32" Hex L-Wrench - Long - Pkg Qty 10

Bondhus 10964 5mm Balldriver L-Wrench - Pkg Qty 5

Bondhus 10964 5mm Balldriver L-Wrench - Pkg Qty 5

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Expert Long Arm Hex Key, E113950, 3-1/32" Handle Length, 5/64" Tip

Features:
  • Made in chrome vanadium steel for torque strength exceeding current standards.
  • Microchamfered angles on end faces for better griping the screw head.


Product Details

  • Tamper Resistant No
  • Measuring System SAE (Fractional)
  • Type Hex Key
  • Package Quantity 1
  • Brand Expert
  • Style Long Arm
  • Manufacturers Part Number E113950
  • Color Family Silver
  • Case/Stand/Pouch Included None
  • Ball End No

Weights & Dimensions

  • Length 3-1/32 in
  • Handle Length 3-1/32"
  • Short Arm Length 45/64 in
  • Tip Size 5/64 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Expert E113950 Long Arm Hex Key, 3-1/32" Handle Length, 5/64" Tip

Expert E113950 Long Arm Hex Key, 3-1/32" Handle Length, 5/64" Tip

Item #: WBB1025553

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant