Purdy® Long Handle Wire Brush 140910200 - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Patented criss-cross bristle design removes paint two times faster. Rust-proof stainless steel bristles. Slip resistant cushion grip handle.
PRICE
$82.50 Sold in packages of 6 / $13.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
Product Details
| Style | Long Handle Wire Brush |
| Type | Brush |
| Material | Steel |
| Package Quantity | 6 |
| Description | Long Handle Wire Brush |
| Color | Black |
| Manufacturers Part Number | 140910200 |
| Brand | Purdy |
| Bristle Material | Steel |