General Wire VersaPlunge Toilet Plunger - Pkg Qty 8
Write a Review
|
Questions & Answers (0)
Product Description
Traditional plungers that use a hard rubber cup or more modern plungers that use bellows all have the same problem. The rubber cone at the end is round. But the opening in the toilet bowl is usually not round. Toilet openings are a variety of shapes that make it hard to seal off with the traditional plunger. As a result, you get splash back – the bathroom becomes a mess, and worst of all, you get wet.
The key feature of General's VersaPlunge™ is the patented VersaFlange™ at the end of it. The material is extremely pliable. The cone easily forms to nearly any shaped toilet opening, creating a tight seal in virtually any toilet. This prevents the splash back you can experience with other plungers.
If you've ever encountered a full toilet bowl, you know it can be a mess to clear with traditional plungers. The VersaPlunge has a built-in relief valve in the handle that lets you easily purge air from the cone before thrusting to help prevent splashback.
The VersaPlunge does a better job of sealing the opening than any other plunger on the market. It helps you clear the clog faster, and keeps you, and the jobsite, clean.
The key feature of General's VersaPlunge™ is the patented VersaFlange™ at the end of it. The material is extremely pliable. The cone easily forms to nearly any shaped toilet opening, creating a tight seal in virtually any toilet. This prevents the splash back you can experience with other plungers.
If you've ever encountered a full toilet bowl, you know it can be a mess to clear with traditional plungers. The VersaPlunge has a built-in relief valve in the handle that lets you easily purge air from the cone before thrusting to help prevent splashback.
The VersaPlunge does a better job of sealing the opening than any other plunger on the market. It helps you clear the clog faster, and keeps you, and the jobsite, clean.
PRICE
$146.00 Sold in packages of 8 / $18.25 ea
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 6 in |
| Height | 24 in |
| Weight | 0.8 lbs |
Product Details
| Type | Toilet Bowl Plunger |
| Material | Plastic |
| Color | Blue/Black |
| Manufacturers Part Number | VSP |
| Brand | General Wire |