- Perfectly mated cutter, laser heat treated to hold its edge
- Cross hatching on jaws
Channellock® 317 8" Long Nose Plier W/ Side Cutter - Pkg Qty 6
|
Questions & Answers (0)
Product Description
7.5 IN. LONG NOSE PLIERS
PRICE
$197.70 Sold in packages of 6 / $32.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
Product Details
| Handle Material | Plastic |
| Type | Long Nose Cutting |
| Jaw Surface | Serrated |
| Wire Cutter | Yes |
| Spring Loaded | No |
| Jaw Shape | Straight |
| Handle Type | Plastic Dipped |
| Style | Standard |
| Insulated | No |
| Country of Origin | USA |
| Package Quantity | 5 |
| Handle Color Family | Blue |
| Manufacturers Part Number | 317 |
| Handle Style | Plastic Dipped |
| Brand | Channellock |