Beta 1034L 7-1/2" 90° Curved Long Nose Snap Ring Plier
Write a Review
|
Questions & Answers (0)
Product Description
These sturdy snap ring pliers are designed to squeeze internal snap rings (circlips) from 40mm to 100mm (1-9/16" to 4") ID. The heavy duty jaws taper down to 3/32" (2.3mm) diameter pins and are angled to work with the plier handles perpendicular to the shaft. These 1034L pliers have extra-long jaws and handles for long reach areas. Brushed chrome finish with orange PVC-coated handles.
PRICE
$109.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/2 in |
Product Details
| Style | Internal |
| Type | Snap Ring |
| Handle Material | PVC |
| Number of Pieces | 1 |
| Spring Loaded | No |
| Handle Color Family | Orange |
| Manufacturers Part Number | 010340320 |
| Handle Style | Plastic Dipped |
| For Use With | Snap Rings |
| Brand | Beta |