x

Take 15% off your entire order!

Offer applied at checkout

Del City 2932 Vinyl Coated Loom Clamps, 1/2" Width, 2" Diameter, 10 per package

Priced per package of 10

Del City 2932 Vinyl Coated Loom Clamps, 1/2" Width, 2" Diameter, 10 per package

Item #: WBB260643

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $5.90

Save $0.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Del City 2932 Vinyl Coated Loom Clamps, 1/2" Width, 2" Diameter, 10 per package
  • Typical applications include holding hydraulic hoses- wire harnesses and cables
  • The mounting hole is 17/64" for 1/4" screw or bolt

  • PACKAGE QUANTITY 10
  • CONSTRUCTION Vinyl Coated Steel
  • DESCRIPTION Vinyl Coated Loom Clamps- 1/2" Width, 2" Diameter
  • MANUFACTURERS PART NUMBER 2932
  • BRAND Del City
  • DIAMETER 2"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Del City 2932 Vinyl Coated Loom Clamps, 1/2" Width, 2" Diameter, 10 per package

Del City 2932 Vinyl Coated Loom Clamps, 1/2" Width, 2" Diameter, 10 per package

Item #: WBB260643

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant