This dust mop head is sturdy and made from a four-ply cotton/synthetic blend. It has looped ends as well as reinforced backing ends and stress points for extra durability. Washable and reusable for added value and less waste. It is easy to use with a slot top/clip-on closure. Ideal for use on delicate, hard surfaces such as hardwood, laminate, tile and marble. Frame and handle are sold separately.
Boardwalk® Mop Head, Dust, Looped-End, Cotton/Synthetic Fibers, 18 x 5, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.25
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 5 in |
| Depth | 5 in |
Product Details
| Type | Looped-End |
| Material | Cotton |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | BWK1118 |
| Brand | Unisan |