AT-A-GLANCE® Compact Desk Calendar Refill, 3 x 3.75, White Sheets, 12-Month (Jan to Dec): 2026
Write a Review
|
Questions & Answers (0)
Product Description
Compact size is perfect for the crowded desktop. Two unruled pages for each weekday, one each for Saturday and Sunday. Handy monthly tabs. Size: 3 x 3 3/4; Page Color/Theme: White; Appointment Ruling: None; .
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$23.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 in |
| Width | 3 in |
| Height | 3-3/4 in |
| Size | 3 x 3-3/4 |
Product Details
| Type | Desk Calendar Refill |
| Color | White |
| For Use With | E19 Bookstyle Base |
| Calendar Term | 12 Month |
| Month Term | Jan.-Dec. |
| Page Format | 1 Day |
| Calendar Type | White |
| Description | Recycled Compact Desk Calendar Refill |
| Date Format | Daily |
| Package Quantity | 1 |
| Manufacturers Part Number | E91950 |
| Shape | Square |
| Brand | At-A-Glance |
Compliance & Certifications
| Certifications | EPA/CPG Compliant |