This dust mop head is sturdy and made from a four-ply cotton/synthetic blend. It has looped ends as well as reinforced backing ends and stress points for extra durability. Washable and reusable for added value and less waste. It is easy to use with a slot top/clip-on closure. Ideal for use on delicate, hard surfaces such as hardwood, laminate, tile and marble. Frame and handle are sold separately.
Boardwalk® Mop Head, Dust, Looped-End, Cotton/Synthetic Fibers, 24 x 5, Blue
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 24 in |
| Width | 5 in |
| Depth | 5 in |
Product Details
| Type | Looped-End |
| Material | Cotton |
| Package Quantity | 1 |
| Color | Blue |
| Manufacturers Part Number | UNS 1124 |
| Brand | Unisan |
Related Products
O'Dell EchoFiber® Microfiber Loop Mop - Medium Blue MWTM-B. EchoFiber® Microfiber Loop Mop. Combine the cleaning power of split microfiber with convenience - they fit traditional handles, bucket, and wringers! Advanced microfiber synthetic loops are bound by a tail-band. EchoFiber® mops will not tangle, leave strings, or snag. These mops are lightweight, easy to use, easy to wring, and fast drying. Superior strength. Micro-level cleaning. Launders 100s of cycles. Lint free. Easy glide performance.
Extra cleaning power with added durability and launderability. Super absorbent, picks up 6-7 times its weight in water and wrings out easily. Floors dry faster for a lint-free shine. Looped ends and bands prevent tangling. Features: Premium recycled microfiber lifts and locks dirt Looped-end with 1/2" tail band to provide more durability and will not tangle 1.25" head band Libman's most durable and rewashable mop head Actual weight is 10oz. #2121 & #1831 tube design has greater floor contact and less drag for increased productivity Use and Care: Dip mop in cleaning solution, wring ...
Mop smarter with the Swiffer® PowerMop, an all-in-one mopping system that gives you a mop and bucket clean in half the time. The multi-surface mopping pads have 300+ scrubbing strips that reach deep into grooves and grout to remove sticky spills and daily dirt and grime. The fresh scent of PowerMop solution will fill your home with freshness for hours. Batteries included.
Many manufacturing facilities are implementing 5S Shadow Boards to help reduce cost and down time by keeping cleaning supplies (and other tools), in a central location, neatly stored, and always accessible. Features: Eliminate time wasted looking for specific cleaning tools and supplies with 5S. Improve the safety of your workplace and create a tidy and organized work environment. Tools Included: 11-1/2" Wide Metal Dust Pan 8" Soft Grey Flagged Counter Duster 13" Wood Handle W/ 2-1/2" Long Bristles 60" Wood Threaded Push Broom Handle W/ Lacquered Finish 24" Tampico Push Broom Head W/ ...
Extremely versatile, high performing, and long lasting blend of cotton for absorbency, and polyester for durability. Picks up 5-7 times its weight in water and wrings out easily. Considered the highest quality, best value style. Has up to 8 times longer life and does a much better job in shorter time, reducing labor by as much as 50%. Features: 4-ply, recycled blend of cotton and polyester to absorb up to 7 times its weight Balanced blend built for absorbency and strength 1.25" cloth head band Looped-end with 1/2" tail band to provide more durability and will not tangle Brick pack for ...