Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tape Logic

Model # :WBB3147126

MPN #: HLT147

Tape Logic® Loop Tape Individual Dots with Adhesive, 1/2"L x 1/2"W, White, Pack of 1440

Product Description
Great for hanging a variety of items

Features:
  • Touch fastener closure system - when the two sides are touched, hundreds of hooks interlock with hundreds of loops to create a secure bond
  • When pulled apart, the hook straightens out and releases from the loop
  • Rubber based, pressure-sensitive adhesive for both high and low temperature environments
  • Weather-resistant
  • Hook and Loop sold separately


PRICE
$61.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
61.95
Buy 3 units - 5 units
58.95Save $3.00 (5%)
Buy 6+ units
57.95Save $4.00 (6%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1/2 in
Width1/2 in

Product Details

TypeLoop
MaterialRubber
Package Quantity1440
ColorWhite
Manufacturers Part NumberHLT147
BrandTape Logic