Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ledge

Model # :WBB3202384

MPN #: LL-MS-ITB-RD-GRY-L

Ledge® Lounger Mainstay Industrial Round Trash Bin & Liner, 40 Gallon Capacity, Gray

Product Description
The Mainstay Trash Bin makes cleaning up look good. This stylish trash can for patio use is crafted with our trademark high-quality UV stable materials, allowing it to stand the test of time. Add it to your current outdoor setup or pair it with matching Mainstay Collection pieces to achieve the functionality and style you never knew you needed.

Features:
  • Perfect for residential or commercial settings
  • Designed for on-deck use
  • Crafted from extruded, high-density polyethylene
  • Withstands outdoor environment without swelling, splintering, fading, or warping
  • UV stable, moisture and mildew resistant
  • 40-gallon capacity
  • Trash bin liner included
  • Stainless steel hardware
  • No assembly required


PRICE
$1,299.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width28 in
Depth28 in
Height44 in
Weight109 lbs

Product Details

Assembly RequiredNo
TypeSlatted Trash Can
ColorGray
SeriesMainstay
Lid Color FamilyGray
LidYes
Capacity40 gal
Lid TypeHooded Lid
Made in the USAYes
MaterialPolyethylene
Manufacturers Part NumberLL-MS-ITB-RD-GRY-L
Indoor/OutdoorOutdoor
ShapeRound
BrandLedge