Louver & Steel Beveled Vision Lite VLFEZ0535B TEMP PAK, 5" X 35", Bronze W/Tempered Glaze
|
Questions & Answers (0)
Product Description
Louver & Steel Beveled Vision Lite VLFEZ0535B TEMP PAK, 5" X 35", Bronze W/Tempered Glaze
Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.
Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.
PRICE
$189.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 60 X 104 in |
| Fits Door Thickness | For 1-3/4 Door in |
| Rough Opening | 5 x 35 in |
| Min Size | 3 X 3 in |
Product Details
| Color | Bronze Powder Coated |
| Series | VLFEZ |
| Fastener | #8 X 1" Flathead Phillips SMS |
| Material | 20 Gauge CRS Frame |
| Package Type | Tempered Glazing |
| Description | Complete PAK Louver & Beveled Vision Lite |
| Manufacturers Part Number | VLFEZ 0535B TEMP PAK |
| Indoor/Outdoor | Interior |
| Brand | Air Louvers |