Complete PAK VSL 0535B PPF PAK, Includes Low Profile 5" X 35" & Pyran Platinum Fire & Safety Glass
Write a Review
|
Questions & Answers (0)
Product Description
Complete PAK VSL 0535B PPF PAK, Includes Low Profile 5" X 35" & Pyran Platinum Fire & Safety Glass
Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.
Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.
PRICE
$199.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 60 X 104 in |
| Glass Thickness | 3/16-1/4 in |
| Fits Door Thickness | For 1-3/4 Door in |
| Rough Opening | 5 x 35 in |
| Min Size | 3 X 3 in |
Product Details
| Color | Bronze Powder Coated |
| Series | VSL |
| Fastener | #8 X 1" Flathead Phillips SMS |
| Material | 20 Gauge CRS Frame |
| Package Type | Pyran Platinum Fire & Safety Glass |
| Description | Complete PAK Low Profile Beveled Slimline Vision Lite |
| Manufacturers Part Number | VSLH-0535B PPF PAK |
| Indoor/Outdoor | Interior |
| Brand | Air Louvers |