Air Louvers Steel Beveled Vision Lite VLFEZ 6" x 36", Bronze
Write a Review
|
Questions & Answers (0)
Product Description
Louver & Steel Beveled Vision Lite VLFEZ0636B, 6" X 36", Bronze
VLFEZ - Beveled Vision Lite
Self-Attaching, Beveled Vision Lite with Single Side Fasteners for Fire Rated Doors for 3/16'' to 1/4'' Glass
Fire Rating: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.
VLFEZ - Beveled Vision Lite
Self-Attaching, Beveled Vision Lite with Single Side Fasteners for Fire Rated Doors for 3/16'' to 1/4'' Glass
Fire Rating: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.
PRICE
$71.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 60 X 104 in |
| Fits Door Thickness | For 1-3/4 Door in |
| Rough Opening | 6 x 36 in |
| Min Size | 3 X 3 in |
Product Details
| Color | Bronze Powder Coated |
| Series | VLFEZ |
| Fastener | #8 X 1" Flathead Phillips SMS |
| Material | 20 Gauge CRS Frame |
| Description | Louver & Beveled Vision Lite |
| Manufacturers Part Number | VLFEZ 0636B |
| Indoor/Outdoor | Interior |
| Brand | Air Louvers |
Compliance & Certifications
| Fire Rating | Up to 3 Hours |