Air Louvers Stainless Steel Beveled Vision Lite VLFEZS 12" x 12"
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Beveled Vision Lite VLFEZS 1212, 12" X 12",
VLFEZIG - Beveled Vision Lite For 1/4"-1" Glazing & Doors Up to 2-1/2"
Recommended for Applications Requiring Fire Rating, Safety and or Insulated Glazing 5/16" to 1" thick or up to a 2 1/2" Thick Door
Fire-Rating,Testing & Listings: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.
VLFEZIG - Beveled Vision Lite For 1/4"-1" Glazing & Doors Up to 2-1/2"
Recommended for Applications Requiring Fire Rating, Safety and or Insulated Glazing 5/16" to 1" thick or up to a 2 1/2" Thick Door
Fire-Rating,Testing & Listings: When installed in properly rated and approved door, ratings up to 3 hours can be achieved, depending on the glazing used. See glazing ratings for maximum exposed area. Tested and Listed for UL 10C and Criteria of UBC 7-2 Positive Pressure.
PRICE
$339.95
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Rough Opening | 12 x 12 in |
Product Details
| Material | Stainless |
| Description | Stainless Beveled 12 x 12 Vision Lite |
| Color | Stainless Steel |
| Series | VLFEZS |
| Manufacturers Part Number | VLFEZS 1212 |
| Indoor/Outdoor | Interior/Exterior |
| Brand | Air Louvers |
Compliance & Certifications
| Fire Rating | Up to 3 Hours |