Louver & Steel Beveled Vision Lite VLFEZ2430B TEMP PAK, 24" X 30", Bronze W/Tempered Glaze
|
Questions & Answers (0)
Product Description
Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.
PRICE
$365.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 60 X 104 in |
| Fits Door Thickness | For 1-3/4 Door in |
| Rough Opening | 24 x 30 in |
| Min Size | 3 X 3 in |
Product Details
| Color | Bronze Powder Coated |
| Series | VLFEZ |
| Material | 20 Gauge CRS Frame |
| Package Type | Tempered Glazing |
| Description | Complete PAK Louver & Beveled Vision Lite |
| Fasteners | #8 X 1" Flathead Phillips SMS |
| Manufacturers Part Number | VLFEZ 2430B TEMP PAK |
| Indoor/Outdoor | Interior |
| Brand | Air Louvers |