Low Compression Set Silicone Foam Strip w/ High Temp Adhesive - 1/16" Thick x 1/2" Wide x 36" Long
Write a Review
|
Questions & Answers (0)
Product Description
Low Compression Set Silicone Foam Strip with High Temp Adhesive - 1/16" Thick x 1/2" Wide x 36" Long
Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This Silicone bounces back to its shape after long term or repeated compression. It is an excellent material for use in creating devices, equipment, and components that must last for years.
Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This Silicone bounces back to its shape after long term or repeated compression. It is an excellent material for use in creating devices, equipment, and components that must last for years.
PRICE
$18.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 1/2 in |
| Height | 1/16 in |
| Tensile Strength | 100 psi |
| Density | 29 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/16 in |
Product Details
| Firmness | Medium |
| Material Temperature Range | -100 to 500 °F |
| Material | Silicone |
| Manufacturers Part Number | ZUSA12CR10480-1 |
| Chemical Resistance | Good |
| Flame Retardant | No |
| Adhesive Temperature Range | -100 to 500 °F |
| Shape | Strip |
| Brand | USA Sealing |
| Color | Brown |
| UV Resistance | Excellent |
| Package Quantity | 1 |
| Description | Low Compression Set Silicone Foam Strip with High Temp Adhesive |
| Backing Type | High Temp Adhesive |
| Texture | Textured |
| Compression Deflection @ 25% Deflection (PSI) | 9 |
| Grade | Low Compression Set |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2A3, ASTM D1056 2A2 |