Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2308322

MPN #: ZUSA12CR10480-11

Low Compression Set Silicone Foam Strip with High Temp Adhesive - 3/8" Thick x 1" Wide x 36" Long

Product Description
Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This Silicone bounces back to its shape after long term or repeated compression. It is an excellent material for use in creating devices, equipment, and components that must last for years.

PRICE
$55.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width1 in
Height3/8 in
Tensile Strength100 psi
Density29 Lbs / Cu. Ft. lbs/ft³
Thickness3/8 in

Product Details

FirmnessMedium
Material Temperature Range-100 to 500 °F
MaterialSilicone
Manufacturers Part NumberZUSA12CR10480-11
Chemical ResistanceGood
Flame RetardantNo
Adhesive Temperature Range-100 to 500 °F
ShapeStrip
BrandUSA Sealing
ColorRed
UV ResistanceExcellent
Package Quantity1
DescriptionLow Compression Set Silicone Foam Strip with High Temp Adhesive
Backing TypeHigh Temp Adhesive
TextureTextured
Compression Deflection @ 25% Deflection (PSI)9
GradeLow Compression Set
Oil ResistanceGood
Cell TypeClosed Cell

Compliance & Certifications

CertificationsASTM D1056 2A3, ASTM D1056 2A2