Hirsh Industries® Low Credenza with Box and File Drawers - 36"W - Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Hirsh Credenza 2-drawer box/file lateral cabinet is designed for the modern office and will forever change how you store your files. The reinforced base construction leads the commercial use into a new fashion. Precision ball-bearing suspension provides a smooth and quiet drawer performance. Secure private files thanks to the cabinet's factory installed core lock. The satin nickel arch pull handles add to the modern style of this cabinet while the baked enamel finish offers an attractive matte look that complements any decor. Includes drawer dividers for the 6" supply drawer. Unit meets or exceeds ANSI/BIFMA industry standards. Greenguard Gold Certified.
PRICE
$539.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18-5/8 in |
| Height | 22 in |
Product Details
| Assembly Required | No |
| Type | Credenza |
| Number of Locking Drawers | 2 |
| Frame Color Family | Charcoal |
| Top Color Family | Charcoal |
| Number of Drawers | 2 |
| Country of Origin | Made in USA |
| Pedestal Orientation | None |
| Description | Low Credenza w/ Box/File |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 20501 |
| Shape | Rectangle |
| Top Material | Steel |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA; GreenGuard Gold |