Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hirsh Industries

Model # :WBB2248101

MPN #: 20556

Hirsh Industries® Modular Steel Credenza - Single Left Pedestal - 72 x 24 - Charcoal/Mahogany

Product Description
Hirsh Modular Desk Credenzas are the perfect addition to making a statement with your pairing executive desk. The credenzas narrower width provides the ideal additional workspace to allow you to enhance your productivity. Featuring full height end panels and modesty panels with satin nickel arch pull drawer handles for a contemporary leading-edge design. Modular credenzas are available with double pedestal file drawers or single pedestal file drawers in right hand or left hand configurations. All box and file drawers feature full extension slides to give you maximum user range. A central lock system locks drawers to keep your papers and office essentials secure. Grommet holes in the desk top provide cord management to keep you organized and uncluttered. Leveling glides for added stability and radius profile edgebanding gives enhanced comfort. Modular credenzas come standard with one drawer divider per box drawer and one pencil tray per desk except desk returns. Desk meets or exceeds ANSI/BIFMA performance and safety standards. Greenguard Gold Certified.

PRICE
$789.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth24 in
Height29-1/2 in

Product Details

Assembly RequiredNo
TypeCredenza
Number of Locking Drawers2
Frame Color FamilyCharcoal
Top Color FamilyMahogany
Number of Drawers2
Pedestal TypeBox/File
StyleSingle Pedestal
Country of OriginMexico (TAA Compliant)
Capacity1 Person
Pedestal OrientationLeft
DescriptionSingle Left Pedestal Credenza
Package Quantity1
Frame MaterialSteel
Manufacturers Part Number20556
ShapeRectangle
Top MaterialLaminate
BrandHirsh Industries

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsANSI/BIFMA; GreenGuard Gold