Bestar® Credenza - 71" - Slate & Sandstone - Connexion Series
Write a Review
|
Questions & Answers (0)
Product Description
This modular office furniture collection creates a modern and contemporary office environment with function & style. This office furniture features durable 1" thick surfaces with a scratch, stain and scorch resistant melamine finish. All work surfaces are finished with a deluxe 2.5 mm shock-resistant PVC edge. Credenza features a 1/3 height modesty panel. Meets ANSI/BIFMA standards. Easy assembly. 10 Year Limited Warranty.
View the Connexion collection here.
View the Connexion collection here.
PRICE
$345.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 71-1/8 in |
| Depth | 23-3/8 in |
| Height | 30-3/8 in |
Product Details
| Assembly Required | Yes |
| Type | Credenza |
| Frame Color Family | Beige |
| Top Color Family | Gray |
| Description | Credenza |
| Frame Material | Melamine |
| Manufacturers Part Number | 93612-1159 |
| Collection | Connexion |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Bestar |
Warranty
| Warranty | 10 yr |