Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785499

MPN #: 1LK-1832-5PYBK

Little Giant® Low Deck Shelf Truck w/ Flush Shelves & Handle, 1200 lb. Cap., 35"L x 18"W x 36"H

Product Description
Low deck utility cart helps to minimize bending and lifting.

Features:
  • 1200 lbs. capacity
  • 12 gauge steel shelves
  • Kick-back style handle
  • Flush Edge Top Shelf
  • Top deck height: 24"
  • 5" non-marking polyurethane wheels
  • 2 rigid, and 2 swivel casters with wheel brakes
  • All-welded construction
  • Made in the USA


PRICE
$439.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width18 in
Height36 in
Weight Capacity1200 lbs
Weight72 lbs
Wheel Diameter5 in
Gauge12 ga
Top Shelf Height24 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeLow Deck Utility Cart
Shelf TypeFlat
ColorGray
Caster Type(2) Rigid, (2) Swivel with Brakes
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number1LK-1832-5PYBK
BrandLittle Giant

Warranty

Warranty1 Year