Little Giant® Shelf Truck, 2 Shelves, 1200 lb. Capacity, 40"L x 24"W x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Ergonomic Adjustable Height Shelf Truck 1200 lbs. Capacity. Handle is sloped backward for comfort. Top Deck height is adjustable between 25" up to 33" to maximize ergonomics of bending and lifting. Bottom shelf has 1-1/2" retaining lip. Top shelf available with a lip or flush edge. Clearance between shelves is from 15" to 23". Rolls easily on 5" non-marking polyurethane wheels, 2 swivel casters with wheel brakes and 2 rigid casters. Top shelf height of 24"
PRICE
$555.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 in |
| Width | 24 in |
| Height | 36 in |
| Weight Capacity | 1200 lbs |
| Weight | 89 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Type | Low Deck Utility Cart |
| Shelf Type | Flat with Lip |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel with Brakes |
| Wheel Type | Solid |
| Handle Type | Push Handle |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | LKL2436-5PYBKAH |
| Brand | Little Giant |