Features:
- Perfect for 55 gallon drums
- Closed head for security
- Strong construction for outdoor use
- Lightweight for easy lifting
Weights & Dimensions
| Width | 24-3/4 in |
| Height | 5-1/4 in |
| Weight | 2 lbs |
| Thickness | 5-1/4 |
| Diameter | 24-3/4 in |
| Fits Drum Diameter | 55 in |
Product Details
| Assembly Required | No |
| Type | Drum Cover |
| Color | Black |
| Style | For 55 Gallon Drums |
| Capacity | 55 |
| Material | LDPE |
| Package Quantity | 1 |
| Manufacturers Part Number | DC-P-55-BK |
| Brand | Vestil |