Vestil Polyethylene Drum Cover For 55 Gallon Closed Head Drum, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Protect your drums from bung seepage and unprotected outdoor storage situations. A drum cover is convenient and designed for years of reliable use. This clear plastic cover is constructed of flexible thick polyethylene. Features an ultraviolet screen for maximum efficiency. Is used on fifty-five (55) gallon closed steel head drums for optimal results.
PRICE
$125.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25 in |
| Height | 7/8 in |
| Weight | 6 lbs |
| Thickness | 7/8 |
| Diameter | 25 in |
| Fits Drum Diameter | 55 in |
Product Details
| Assembly Required | No |
| Type | Drum Cover |
| Color | Clear |
| Style | For 55 Gallon Drums |
| Capacity | 55 |
| Material | Polyethylene |
| Package Quantity | 1 |
| Manufacturers Part Number | DC-TP |
| Brand | Vestil |