Global Industrial
Model # :WB657107
Global Industrial Carbon Steel Drum 55 Gallon Closed Head
|
Questions & Answers (0)
Product Description
Global Industrial 55 GALLON CLOSED HEAD STEEL DRUM
Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. Closed Head Drum includes 2" and 3/4" top bung openings, one for filling and one for venting.
UN Ratings:
Liquid - 1A1/X1.8/300
Meets UN Standards. Ideal for containing, storing and transporting hazardous and non-hazardous materials. Complies with Title 49, Code of Federal Regulations and are UN approved. Corrosion resistant interior. Closed Head Drum includes 2" and 3/4" top bung openings, one for filling and one for venting.
UN Ratings:
Liquid - 1A1/X1.8/300
PRICE
$215.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/2 in |
| Depth | 22-1/2 in |
| Height | 33 in |
| Weight | 40 lbs |
| Diameter | 22-1/2 in |
Product Details
| Assembly Required | No |
| Type | Closed Head |
| Color | Black |
| Style | 2" & 3/4" Bung Openings |
| Capacity | 55 gal |
| Material | Steel |
| Manufacturers Part Number | 657107 |
| Brand | Global Industrial |
Compliance & Certifications
| UN Rating | 1A1/X1.8/300 |