This hoist and trolley combo pack features a compact design which is perfect for use in locations where more headroom is required. Manual hand chain hoist is used to raise and lower the hook a full 10' of travel. Both the hoist and trolley are constructed of heavy duty industrial steel with a durable enamel finish for long life.Standard Trolley offers free-floating movement along the I-beam.
Low Headroom Hoist & Trolley Combo Manual 4000 Lb. Cap.
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight Capacity | 4000 lbs |
| Weight | 110 lbs |
| Head Room | 16-1/4 in |
| Beam Width | 3-1/2 to 8 in |
| Lift | 10 ft |
Product Details
| Assembly Required | Yes |
| Type | Standard Chain Hoist |
| Material | Steel |
| Color | Orange |
| Manufacturers Part Number | LOW-4P |
| Brand | Vestil |
Related Products
Designed for easy operation and installation, Harrington's® MRQ Series dual speed motorized trolley paired with our EQ Series three-phase dual speed electric chain hoists are the answer for lifting and moving material in medium- and heavy-duty industrial applications. Both hoist and trolley are dual speed via VDF so you can fine tune speed to meet your needs. Features: Pull-Rotor Motor Brake: Extremely durable and reliable, this advanced design contains no brake coil to fail like conventional disc brakes External Motor Fan: Functions to quickly eliminate resistor, motor and brake heat. ...
Harrington's NTH low headroom trolley hoist combines economical, trouble-free CF hoist performance with the space savings of an integral trolley. The NTH is ideal for applications requiring a low headroom hoist and trolley combination.
Harrington's® SHB ultra-low trolley hoist offers premium quality and durability in a low profile package. This industrial grade hand chain hoist and geared trolley configuration minimizes beam-to-hook distance making it ideal for applications where longer hook travel is required. Features: Extremely low headroom for use where space is limited Efficient hoist drive train minimizes effort required to operate Trolley wheels fit on both tapered and flat flanged beams Maintenance-free sealed trolley ball bearings are lubed-forelife and offer smooth movement with low friction and long life ...
Harrington's® NTH low headroom trolley hoist combines economical, trouble-free CF hoist performance with the space savings of an integral trolley. The NTH is ideal for applications requiring a low headroom hoist and trolley combination. Both push and geared trolley versions are available to best suit your application. Features: Lift the load in tight quarters thanks to low headroom profile Get the features, benefits, and capabilities of Harrington's® CF hand chain hoist Trolley moves smoothly on cast-iron flanged wheels equipped with sealed, lubed-for-life ball bearings Easily adjust ...
Designed for easy operation and installation, Harrington's® MRQ Series dual speed motorized trolley paired with our EQ Series three-phase dual speed electric chain hoists are the answer for lifting and moving material in medium- and heavy-duty industrial applications. Both hoist and trolley are dual speed via VDF so you can fine tune speed to meet your needs. Features: Pull-Rotor Motor Brake: Extremely durable and reliable, this advanced design contains no brake coil to fail like conventional disc brakes External Motor Fan: Functions to quickly eliminate resistor, motor and brake heat. ...