Drive Medical Low Height Overbed Table, 15" x 30" Tabletop, 19.5"- 27.5" Height, Walnut
Write a Review
|
Questions & Answers (0)
Product Description
Drive Medical Low Height Overbed Table, 15" x 30" Tabletop, 19.5"- 27.5" Height, Walnut
Designed specifically for use with low beds with 3.25" frame to floor clearance. Walnut woodgrain melamine top. Top can be raised or lowered in infinite settings between 19.5" to 27.5". Tabletop can be raised with the slightest upward pressure. The frame is constructed with tubular steel and durable, attractive chrome finish. Swivel casters allow for easy maneuverability. This product has a limited lifetime warranty.
Designed specifically for use with low beds with 3.25" frame to floor clearance. Walnut woodgrain melamine top. Top can be raised or lowered in infinite settings between 19.5" to 27.5". Tabletop can be raised with the slightest upward pressure. The frame is constructed with tubular steel and durable, attractive chrome finish. Swivel casters allow for easy maneuverability. This product has a limited lifetime warranty.
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 15 in |
| Height | 19-1/2 - 27-1/2 in |
| Weight Capacity | 100 |
| Weight | 25 lbs |
| Size | Standard |
Product Details
| Type | Non Tilt Top |
| Frame Color Family | Chrome |
| Color | Walnut |
| Top Color Family | Walnut |
| Description | Low Height Overbed Table |
| Package Quantity | 1 |
| Frame Material | Steel |
| Leg Type | Mobile |
| Manufacturers Part Number | 13081 |
| Shape | Rectangle |
| Top Material | Melamine |
| Brand | Drive Medical |
Warranty
| Warranty | Lifetime Limited |