Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Drive Medical

Model # :WBB2213147

MPN #: 13068BV

Overbed Table with Double Tilt Tops, 30"-46" Height, Chrome Base

Product Description
You may be limited to your bed, but don't be limited to in convenience The Overbed Table with Double Tops gives you two stable, independent surfaces for eating, working or entertainment. The height of both attractive wood-grain tabletops is infinitely adjustable and the larger surface can be angled to place it in the ideal position for you. Meanwhile the smaller surface remains flat, perfect for keeping food, drinks, glasses, remote controls or other items, secure.

Features:
  • Features two table surfaces that tilt independently in either direction
  • Easily assembled
  • Walnut, wood grain low-pressure laminate top
  • Tops can be raised or lowered in infinite settings between 30" - 46"
  • Swivel casters allow for easy maneuverability
  • Chrome-plated steel "H" base provides security and stability
  • Tabletops lock securely when height adjustment handle is released
  • Tabletop level can be raised with the light upward pressure
  • Tabletop Surface Dimensions : 22.8"W x 15"D (Larger), 15"W x 15"D (Smaller)


PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width25 in
Height30 - 46 in
Weight Capacity55 lbs
Weight22 lbs
SizeStandard
BaseChrome

Product Details

Assembly RequiredYes
TypeDouble Tilt Top
ColorGray
MaterialSteel
DescriptionOverbed Table with Double Tilt Tops
Package Quantity1
Manufacturers Part Number13068BV
Top MaterialLaminate
BrandDrive Medical

Warranty

WarrantyLifetime Limited