NK Medical Economy Overbed Table, No Vanity, Spring Assisted Lift, 15" x 30" Top, Walnut
Write a Review
|
Questions & Answers (0)
Product Description
Economy spring assisted lift. Features 15" x 30" melamine laminate top. Height adjustments of 28" to 45". 24" space to fit most chairs. Weight capacity 100 lbs evenly distributed. Gunstock walnut table top finish and chrome plated steel column & base.
PRICE
$259.95
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 15 in |
| Height | 28 - 45 in |
| Weight Capacity | 100 lbs |
| Size | Standard |
| Base | Chrome Plated Steel |
Product Details
| Assembly Required | Yes |
| Type | Non Tilt Top |
| Frame Color Family | Silver |
| Color | Walnut |
| Lift Type | Spring Assisted Lift |
| Top Color Family | Walnut |
| Description | Economy Overbed Table |
| Package Quantity | 1 |
| Frame Material | Chrome |
| Leg Type | Mobile |
| Manufacturers Part Number | 127 |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Novum Medical Products |
Warranty
| Warranty | 1 yr |