Interion® Office Partitions
Low-High 3-Way Connector Kit For 60H Low Panel
Interion® By Global Industrial Steel connector easily joins 3 privacy partitions of different heights in a T-configuration. For use when connecting a 72H panel perpendicular to 2 straight 60 panels. Order 1 kit for each 3-way connection planned. Easy assembly with included hardware.
Interion by Global Industrial
Model # :WB240254
Interion® Low-High 3 Way For Two 60" Low Panel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.50
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | For Two 60 Low Panels in |
Product Details
| Assembly Required | No |
| Type | Connector |
| Material | Steel |
| Description | Low-High 3-Way for Two 60"H Low Panels |
| Color | Black |
| Manufacturers Part Number | 240254 |
| For Use With | All 60"H Traditional Partitions |
| Collection | Traditional |
| Brand | Interion by Global Industrial |