Interion by Global Industrial
Model # :WB240255
Interion® High-Low 90 Degree Connector Kit For 42" Low Panel
|
Questions & Answers (0)
Product Description
Interion® Office Partitions
Interion's® By Global Industrial High-Low Corner Connector Kit For 42H Low Panel
Steel connector easily joins 2 privacy partitions of a different height at a 90° angle. For use when the lower panel is 42H. Includes a left corner and a right corner top connector for your choice of corner configuration. Order 1 kit for each corner connection planned using partitions of varying height. Easy assembly with included hardware.
Interion's® By Global Industrial High-Low Corner Connector Kit For 42H Low Panel
Steel connector easily joins 2 privacy partitions of a different height at a 90° angle. For use when the lower panel is 42H. Includes a left corner and a right corner top connector for your choice of corner configuration. Order 1 kit for each corner connection planned using partitions of varying height. Easy assembly with included hardware.
PRICE
$21.25
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | For 42 Low Panel in |
Product Details
| Assembly Required | No |
| Type | Connector |
| Material | Steel |
| Description | High-Low 90° Connector Kit for 42"H Low Panel |
| Color | Black |
| Manufacturers Part Number | 240255 |
| For Use With | All 42"H Traditional Partitions |
| Collection | Traditional |
| Brand | Interion by Global Industrial |