- For openings with limited space
- Compact unit is only 8.5" high
- Stops insects, dust, odors
- Reduces heating and cooling costs
- Stainless steel construction
- Includes variable speed controller (or Dual Speed controller for 480V supply)
- Includes Thermostat
- Includes roller/plunger door switch
- Easy installation
- Ideal for restaurants, drive-up windows and concession stands
- Made in USA
Global Industrial
Model # :WBB824586
Global Industrial 36" Low Profile Air Curtain W/ Electric Heat, 208V, Single Phase
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,399.00
1
1
Ships in 23 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 37 in |
| Weight | 59 lbs |
| Door Width | 36 in |
| Nozzle Width | 35 in |
| Door Height | 10 ft |
| Max Door Height | 10 ft |
Product Details
| For Use With | Restaurants, Drive-up Windows, Concession Stands |
| Heating Option | Electric Heated |
| Number of Motors | 1 |
| CFM at Nozzle | 1178 CFM |
| Outlet Velocity Uniformity | 0.95 |
| Kilowatts | 8 kW |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | B824586 |
| Average Air Velocity at Nozzle | 2142 ft/min |
| Brand | Global Industrial |
| Type | Low Profile |
| Horsepower | 1/5 HP |
| Color | Stainless Steel |
| Temperature Rise | 24 °F |
| Max FPM at Nozzle | 3050 ft/min |
| Series | RMP |
| Hertz | 60 Hz |
| Voltage | 208 V |
| Description | Low Profile Electrically Heated Air Curtain |
| Features | Made in the USA |
| Decibels | 53 |
Warranty
| Warranty | 1.5 yr |
Compliance & Certifications
| Certifications | Etl, cETL Listed & ETL Sanitation listed for NSF Standard 37 |