Global Industrial
Model # :WB641767L
Global Industrial Low Profile Air Mover, Variable Speed, 1/4 HP, 1200 CFM, 1550 RPM
Write a Review
|
Questions & Answers (0)
Product Description
Engineered to provide a fast response at a low power draw, the Global Industrial™ 1/4 HP Low Profile Air Mover's main purpose is to speed up water evaporation time for all construction and water restoration related projects to effectively cut down drying time. This robust dryer is made using roto-molded housing for quiet operation that doesn't impede on communication throughout the surrounding worksite location. The industrial blower pushes air using a 1/4 HP motor and variable speed modes to offer efficient levels of drying for floors, walls, and ceilings. Low profile design allows for stacking multiple units for easy transport to and from jobsites. Air blower includes a 25'L power cord. ETL, cETL approved. 1 Year Limited Warranty.
CLEARANCE PRICE
$179.95was $325.95
Save $146.00 (45%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-1/2 in |
| Depth | 21-3/4 in |
| Height | 11 in |
| Weight | 30 lbs |
| Cord Length | 25 ft |
Product Details
| Assembly Required | No |
| RPM | 1550 rpm |
| CFM | 1200 CFM |
| Horsepower | 1/4 HP |
| Color | Blue |
| Amperage | 2 A |
| Hertz | 60 Hz |
| Voltage | 115 V |
| CFM High | 1200 CFM |
| Material | Plastic |
| Description | Low Profile Floor Dryer/Blower |
| Package Quantity | 1 |
| Manufacturers Part Number | 641767L |
| Indoor/Outdoor | Indoor |
| Sound Level | 69 |
| Brand | Global Industrial |
| Speed | Variable Speed ft/min |
Compliance & Certifications
| Certifications | ETL, cETL |