Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :WBB2262690

MPN #: P-130A

XPOWER Multi-Purpose Mini Mighty Air Mover With Built-in Power Outlet, 3 Speed, 1/5 HP, 800 CFM

Product Description
Achieve high velocity airflow in an ultra compact design The XPOWER P-130A offers up to 800 CFM with its high efficiency 1/5 HP motor. Drawing only 2 Amps at its highest speed, this multipurpose air mover is a household must have Great for cooling your garage or drying carpets, leaks, and spills – the P-130A's wide pattern of airflow allows you to dry and ventilate like a pro at a fraction of the cost.

Manufactured with precision state-of-the-art injection mold technology, this air mover is ideal for drying tight areas such as crawl spaces, inside cabinets, auto interiors, and more. The P-130A's 3 speed switch gives you full control over airflow and a set of built-in power outlets allows you to link multiple units together. Weighing only 9.3 lbs., this air mover is built for portability. A convenient wrap-around cord design makes it easy to move or store units anywhere in your home and garage.

Features
  • Wide pattern of airflow- great for cooling your garage and home or drying carpets, leaks, and spills
  • Compact size fits to tight spaces to direct airflow inside auto interiors, under counters, and more
  • Lightweight, compact and durable polypropylene (PP) plastic housing design
  • Built-in power outlets for daisy chain with dual thermal protection
  • 3 speeds with 4-angle drying positions (0°, 20° kickstand, 45° and 90°)
  • Powerful and energy efficient 1/5 HP induction motor
  • Low 2 Amps draw with 700 CFM airflow capacity
  • Convenience Grab-N-Go handle and wrap-around power cord design
  • Stackable up to 4 units high for easy storage and transportation
  • ETL/CETL safety certified and meet OSHA safety requirements
  • Xactimate code for professional water damage estimates: WTRDRY-
PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Depth12-4/5 in
Height12 in
Weight12 lbs
Cord Length10 ft

Product Details

RPM1500 rpm
CFM800 CFM
Horsepower1/5 HP
ColorYellow
Number of Speeds3
Amperage2 A
Hertz60 Hz
Wattage230 W
Voltage115 V
MaterialPlastic
DescriptionAir Mover W/ Daisy Chain
Manufacturers Part NumberP-130A
Indoor/OutdoorIndoor
BrandXPOWER

Compliance & Certifications

CertificationsETL,cETL, OSHA