Vestil Low Profile Double Scissor Pallet Puller, 3-1/4"Jaw Opening, 5000 lb. Cap, Steel,Yellow
Write a Review
|
Questions & Answers (0)
Product Description
The pallet puller is used to pull pallets to rear of trailers for easy fork truck access. Made of rugged steel construction. Heads are self-cleaning and unaffected by wood particles, paint or grease. The one (1) piece curved heads have integral spurs for gripping pallet stringers. The pallet puller is not designed for lifting. Heavy-duty capacity can easily pull heavy loads
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
| Weight | 22 lbs |
| Pulling Capacity Weight | 5,000 lbs |
Product Details
| Assembly Required | No |
| Type | Double Scissor Pallet Puller Grabber |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | PAL-LP |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |