Vestil Cam Action Pallet Puller, 3"Jaw Opening, 5000 lb. Pulling Capacity, Steel, Silver
Write a Review
|
Questions & Answers (0)
Product Description
The pallet puller is used to pull pallets to rear of trailers for easy fork truck access. Made of rugged steel construction. Heads are self-cleaning and unaffected by wood particles, paint or grease. The cam closing action provides maximum gripping strength and reduces pinch points. Safety handle enables easier positioning and removal. Grips both metal and wood pallets with biting action. The pallet puller is not designed for lifting. Heavy-duty capacity can easily pull heavy loads
PRICE
$119.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/2 ft |
| Weight | 14 lbs |
| Pulling Capacity Weight | 5,000 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | PAL-14 |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |