Features:
- High capacity chain can pull the heaviest loads
- Steel construction can handle rugged use
Weights & Dimensions
| Length | 240 ft |
| Weight | 13 lbs |
| Chain Length | 20 |
| Pulling Capacity Weight | 6,000 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Color | Silver |
| Manufacturers Part Number | PPC-20 |
| Brand | Vestil |
Warranty
| Warranty | 30 yr |