- Passive Earmuff.
- NRR 25dB | SNR 27dB
- Low profile design.
- Soft foam ear cups.
- Fold-away, padded headband.
- Individually packaged.
- Custom imprinting available.
- Meets ANSI/ASA S3.19-1974 and CE/UKCA EN 352:2020
Low Profile Foldaway Earmuffs, Gray, NRR 26dB, Individually Packaged
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | One Size |
Product Details
| Noise Reduction Rate (NRR) | 26 dB |
| Package Quantity | 1 |
| Description | Low Profile Foldaway Earmuffs |
| Color | Gray |
| Manufacturers Part Number | PM8010 |
| Dielectric | No |
| Earmuff Style | Folding |
| Metal Detectable | No |
| Brand | Pyramex Safety |