Buyers Products Low Profile Heated LED Snow Plow Light
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 13 in |
| Depth | 15-1/2 in |
| Height | 4-1/2 in |
| Weight | 10 lbs |
Product Details
| Type | ATT VALUE |
| Manufacturers Part Number | 1312100 |
| Brand | Buyers Products |
Warranty
| Warranty | 1 Year, No Labor |
Related Products
Built and integrated with AI software for a wide range of commercial, industrial and residential lighting applications. This high-quality, durable light is built and integrated with AI software for a wide range of commercial, industrial, and residential lighting applications. It is completely self-contained. It is made from a sturdy cast aluminum alloy light fixture with industrial standard tempered glass solar panel, ultra-bright CREE LEDs, and integrated AI-SMART control mode. It can be used for outdoor new lighting installations or replacement/upgrade of outdated AC-powered or low-tech ...
With a new spin on a classic rectilinear form, Ratio brings the traditional shoebox aesthetic into the next generation of LED lighting. Ratio features a dense optical array which provides reduced pixilation and increased visual comfort without compromising performance. Designed for sustained, long-term performance with advanced thermal management, an elegantly simple heat sink, and industry leading surge protection. The Ratio features Micro Strike Optics which maximizes target zone illumination with minimal losses at the house-side, reducing light trespass issues.
EE810W-AI10 Solar Powered AI-SMART LED Area, Path, Parking Light, up to 10-Watt/1600 Lumens. Built and integrated with World's 1st AI as a software based version for a wide range of commercial, industrial and residential lighting applications. This high quality and very durable light is completely self-contained. It is made from a sturdy cast aluminum alloy light fixture with industrial standard tempered glass solar panel, ultra-bright CREE LEDs and integrated AI-SMART control mode. It can be used for outdoor new lighting installations or replacement/upgrade of outdated AC powered or ...
B3800 - B4800 Interior Lighting Package, (3) LED Explosion Proof Light Fixture with Light Switch, Class 1 Division 2 Features: Construction: Marine grade, copper free cast aluminum housing Finish: Silver powder coat Lens: Tempered glass Light Source: 20-watts (140lumens/watt) L70: 50,000 hour rated life Power Source: 120-277V, 50/60Hz Mounting: Ceiling/surface Impact: High impact resistance Listing/Certifications NEMA 4X IP66 UL1598 / UL1598A / UL844 CSA C22.2 No.137 / No.250.0 UL1598A Marine and Wet Locations Model B2309874: Main Breaker for Securall for chemical storage buildings is ...
B2400 - B3200 Interior Lighting Package, (2) LED Explosion Proof Light Fixture with Light Switch, Class 1 Division 2 Features: Construction: Marine grade, copper free cast aluminum housing Finish: Silver powder coat Lens: Tempered glass Light Source: 20-watts (140lumens/watt) L70: 50,000 hour rated life Power Source: 120-277V, 50/60Hz Mounting: Ceiling/surface Impact: High impact resistance Listing/Certifications NEMA 4X IP66 UL1598 / UL1598A / UL844 CSA C22.2 No.137 / No.250.0 UL1598A Marine and Wet Locations Model B2309874: Main Breaker for Securall for chemical storage buildings is ...