- Full compliance under ANSI B30.1 Standard
- Made of high quality steel
- Extremely short collapsed height can be used with applications having almost no clearance at the lift point
- Maximum working pressure: 10,000psi/700 bar
BVA Hydraulic Flat Body Cylinder, 10 Ton, 0.43" Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$470.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1.69 in |
| Collapsed Height | 1.69 |
| Stroke | 0.43 in |
| Outside Diameter | 3.3x2.2 |
| Extended Height | 2.12 |
| Cylinder Bore Diameter | 1.73 |
Product Details
| Cylinder Effective Area (In²) | 2.36 in² |
| Includes | High Flow Female Coupler |
| Operation | Single Acting |
| Internal Pressure at Capacity | 10000 psi |
| Package Quantity | 1 |
| Manufacturers Part Number | HF1005 |
| Cylinder Capacity (Tons) | 10 tons |
| Brand | BVA Hydraulics |
| Oil Capacity (In³) | 1.01 in |
Compliance & Certifications
| ANSI/ASME Rating | B30.1 |